KLINGSPOR 315550 PS18EK SELF-FASTENING PAPER DISC 125MM P120 8H PK5
PS 18 EK Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:315550
Rubix:416A3146

Product details : KLINGSPOR 315550 PS18EK SELF-FASTENING PAPER DISC 125MM P120 8H PK5
PS 18 EK disc self-fastening, 125 mm grit 120 hole pattern GLS5, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 18 ek |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Usually arrives within 14 working days