KLINGSPOR 330495 FS964 CERAMIC FIBRE DISC 180X22MM P60 PK25
FS 964 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:330495
Rubix:416A3448
EAN:4014855251285

Product details : KLINGSPOR 330495 FS964 CERAMIC FIBRE DISC 180X22MM P60 PK25
FS 964 fibre disc ceramic, 180 x 22 mm grit 60 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanised fibre backing material (abrasive fibre disc backing) |
| Series | fs 964 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
- Usually arrives within 14 working days