KLINGSPOR 65681 CS565 FIBRE DISC 125X22 MM GRIT 36 ROUND HOLE
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:65681
Rubix:416A6925
EAN:4014855061051

Product details : KLINGSPOR 65681 CS565 FIBRE DISC 125X22 MM GRIT 36 ROUND HOLE
CS 565 fibre disc, 125 x 22 mm grit 36 round hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanised fibre (synthetic resin bonded fibre disc) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 31.25 excl. VAT
/ Each
£ 37.50 incl. VAT
- In stock: Next day delivery