KLINGSPOR 77661 PS22K SELF-FASTENING DISC 200MM P120 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:77661
Rubix:416A2426
EAN:4014855055166

Product details : KLINGSPOR 77661 PS22K SELF-FASTENING DISC 200MM P120 NO HOLE PK50
PS 22 K disc self-fastening, 200 mm grit 120 no hole
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Reaming diameter | 0 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 48.33 excl. VAT
/ Each
£ 58.00 incl. VAT
- Usually arrives within 14 working days