• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Abrasive disc
  7. MIRKA 5424105032 ABRANET 150 MM GRIP P320 PACK 50

MIRKA 5424105032 ABRANET 150 MM GRIP P320 PACK 50

Abranet

See technical information

References

Mirka:5424105032
Rubix:1201915
brand logo
brand logo

Technical specifications

Grain320

Product details : MIRKA 5424105032 ABRANET 150 MM GRIP P320 PACK 50


Technical specifications


Attributes
Grain320
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

KLINGSPOR 330491 FS964 CERAMIC FIBRE DISC 125X22MM P120 PK25SIA F 03E 003 E1Z SIATOP SIAFAST PAPER DISC 150MM P100 PK50NORTON 4 X 15/64 X 6MM SPINDLE BEARTEX RAPID STRIP DISC R4101 6364253M 7100349583 CUBITRON3 FIBRE DISC 1182C 60+ 115MM X 22MM PK25FLEXOVIT 66254493919 FIBER DISCS FLEXOVIT-FX777-125X2236KLINGSPOR 204611 CS565 FIBRE DISC 125X22MM P100 STAR SHAPED HOLE PK25KLINGSPOR 353157 FP77K SELF-FASTENING PAPER DISC 150MM P240 NH PK100KLINGSPOR 2788 PS22K SELF-FASTENING PAPER DISC 115MM P180 NH PK50KLINGSPOR 295338 QMC409 MULTIBOND QUICK CHANGE DISC 50MM GRIT 80 PK1003M 170935 ROLOC DISC TR 777F 2IN P120KLINGSPOR 255909 CS561 FIBRE DISC 115 X 22 MM GRIT 120 STAR HOLE PK5KLINGSPOR 295226 QMC412 QUICK CHANGE DISC 76 MM GRIT 180 PK503M 7100287549 XTRACT CUBITRONII DISC 710W 180+ HK 3IN NH 300V PK503M 27742 CUBITRON II FIBRE DISC 987C 178MMX22MM 60+ SLOTTEDDRAPER 54948 150MM SANDING DISC 120G
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap