KLINGSPOR 6691 CS565 FIBRE DISC 180X22MM P80 STAR SHAPED HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:6691
Rubix:417A0671
EAN:4014855032594

Product details : KLINGSPOR 6691 CS565 FIBRE DISC 180X22MM P80 STAR SHAPED HOLE PK25
CS 565 fibre disc, 180 x 22 mm grit 80 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanised fibre |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Delivery usually within ( 5 ) days