3M 7100078180 XTRACT PAPER DISC 236U, 152 MM, 600LG, P400


3M Xtract™ Paper Disc 236U

References
3m:1151704
rubix:274A4280
manufacturer :7100078180
ean:00051141555140
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain400
See all Specifications

Product details : 3M 7100078180 XTRACT PAPER DISC 236U, 152 MM, 600LG, P400


3M Xtract™ Paper Disc 236U features a 3M™ proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract Series, designed for optimal dust removal. Our innovative multi-hole pattern extracts dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient. Advanced Series Abrasives from 3M are designed to deliver an unbeatable combination of performance and value. Open coat construction and a load-resistant coating further prevent clogging.
3M Xtract™ Paper Disc 236U features a 3M™ proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract Series, designed for optimal dust removal. Our innovative multi-hole pattern extracts dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient. Advanced Series Abrasives from 3M are designed to deliver an unbeatable combination of performance and value. Open coat construction and a load-resistant coating further prevent clogging.

Strengths

Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes;Open coat and load-resistant coating prevents clogging to optimize cut and product life;3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc;Aluminum oxide grains cut faster and last longer than traditional garnet;Strong, C-weight paper backing supports aggressive sanding

Applications

For aggressive sanding

Technical specifications


Attributes
Package weight7,337 g
Diameter150 mm
Grain400
Show UNSPSC/ECL@SS
£ 0.50 excl. VAT
/ Each
£ 0.60 incl. VAT
  • Usually arrives within 14 working days