References
Norton:78072718986
Rubix:256A5842

Documents
Product details : NORTON 78072718986 DFI DS 115X22 F970X NOR P60
Power through tough applications quickly with the next generation BlazeX STEEL
Strengths
•A new and improved ceramic grain composition : the micro-fracturing grain constantly exposed sharper grain edges to significantly increase cut rate and life, for fast and smooth cutting on carbon steel and other soft-to-grind metals
Tear resistant – heavier fibre backing for additional strength in tough applications
Available in different diameters, with a comprehensive grit range to suit your application needs
Tear resistant – heavier fibre backing for additional strength in tough applications
Available in different diameters, with a comprehensive grit range to suit your application needs
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Application | grinding |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 30.90 excl. VAT
/ Each
£ 37.08 incl. VAT
- Delivery usually within ( 10 ) days
