KLINGSPOR 95993 CS565 FIBRE DISC, 180 X 22 MM GRIT 24 PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:95993
Rubix:418A3708
EAN:4014855032563

Product details : KLINGSPOR 95993 CS565 FIBRE DISC, 180 X 22 MM GRIT 24 PK25
CS 565 fibre disc, 180 x 22 mm grit 24 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 24 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | hard fiber (vulcanized fiber) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 55.42 excl. VAT
/ Each
£ 66.50 incl. VAT
- Delivery usually within ( 5 ) days