KLINGSPOR 358984 QRC500 QUICK CHANGE DISC 8 AC VERY HARD 76 MM PK5
QRC 500 Quick change disc
See technical informationReferences
Klingspor:358984
Rubix:416A3805
EAN:4014855437054

Product details : KLINGSPOR 358984 QRC500 QUICK CHANGE DISC 8 AC VERY HARD 76 MM PK5
QRC 500 quick change disc 8 AC very hard, 76 mm coarse aluminium oxide
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | compact felt |
| Series | qrc 500 |
| Pack quantity | 5 |
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ Each
£ 91.80 incl. VAT
- Usually arrives within 14 working days