KLINGSPOR 20209 PS22K SELF-FASTENING PAPER DISC 300MM P40 NH PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:20209
Rubix:417A0957
EAN:5907560210403

Product details : KLINGSPOR 20209 PS22K SELF-FASTENING PAPER DISC 300MM P40 NH PK50
PS 22 K disc self-fastening, 300 mm grit 40 no hole
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 155.00 excl. VAT
/ Each
£ 186.00 incl. VAT
- Delivery usually within ( 5 ) days