KLINGSPOR 670083 CS920YK CERAMIC CLOTH DISC 125MM P60 PK50
CS 920 YK Abrasive Disc with cloth backing, self-fastening
See technical informationReferences
Klingspor:670083
Rubix:417A1250
EAN:4014855933105

Product details : KLINGSPOR 670083 CS920YK CERAMIC CLOTH DISC 125MM P60 PK50
CS 920 YK disc self-fastening multibond ceramic, 125 mm grit 60 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | ceramic |
| Backing material | y-polyester |
| Series | cs 920 yk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 87.50 excl. VAT
/ Each
£ 105.00 incl. VAT
- Delivery usually within ( 5 ) days