KLINGSPOR 295417 QMC800 NON-WOVEN QUICK CHANGE DISC 76 MM MEDIUM PK25
QMC 800 Abrasive Quick change disc
See technical informationReferences
Klingspor:295417
Rubix:416A3003
EAN:4014855123483

Product details : KLINGSPOR 295417 QMC800 NON-WOVEN QUICK CHANGE DISC 76 MM MEDIUM PK25
QMC 800 quick change disc, 76 mm medium aluminium oxide
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | scm synthetic fibre fleece (synthetic non-woven web) |
| Series | qmc 800 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 62.50 excl. VAT
/ Each
£ 75.00 incl. VAT
- Usually arrives within 14 working days