KLINGSPOR 367461 CS922Y 100 X 283 MM P120 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION Belt with cloth backing
See technical informationReferences
Klingspor:367461
Rubix:264A3401
EAN:4014855514526

Product details : KLINGSPOR 367461 CS922Y 100 X 283 MM P120 FILE BELT PACK 10
CS 922 Y belt ceramic, 100 x 283 mm grit 120 F4G
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 283 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 44.41 excl. VAT
/ Each
£ 53.29 incl. VAT
- Usually arrives within 14 working days