KLINGSPOR 38825 LS309XH PORTABLE SANDER BELT 75X457MM GRIT 60 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:38825
Rubix:417A0970
EAN:4014855045174

Product details : KLINGSPOR 38825 LS309XH PORTABLE SANDER BELT 75X457MM GRIT 60 F5 PK10
LS 309 XH woodworking belt, 75 x 457 mm grit 60 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 457 mm |
| Application | construction materials |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 15.57 excl. VAT
/ Each
£ 18.68 incl. VAT
- Delivery usually within ( 5 ) days