KLINGSPOR 42681 LS309X CLOTH BELT 100 X 915 MM GRIT 120 F5 PK10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:42681
Rubix:80087000
EAN:4014855059942

Product details : KLINGSPOR 42681 LS309X CLOTH BELT 100 X 915 MM GRIT 120 F5 PK10
LS 309 X belt, 100 x 915 mm grit 120 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 915 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 52.68 excl. VAT
/ Each
£ 63.22 incl. VAT
- Delivery usually within ( 5 ) days