BOTT SUSPENDED STORAGE CABINET 650 X 650 X 650MM 40019118.11V
cubio cupboard with perfo door WxDxH: 650x650x600mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40019118.11V
Rubix:2001506
EAN:4025002730683

Documents
Product details : BOTT SUSPENDED STORAGE CABINET 650 X 650 X 650MM 40019118.11V
cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, perfo panel lined, reinforced door with 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x600mm.
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 600 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Model | 40019118 |
| Colour | blue |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 415.47 excl. VAT
/ Each
£ 498.56 incl. VAT
- Delivery usually within ( 16 ) days




