BOTT CUBIO SMF-13620-1W 2S MINI WORKSHOP WITH PERFO DOOR 40022090.11V


cubio cupboard perfo doors mini workshop, 2 shelves WxDxH: 1300x650x2000mm RAL 7035/5010

References
bott:40022090.11V
rubix:2599118
brand logo
brand logo
Technical specifications

Product details : BOTT CUBIO SMF-13620-1W 2S MINI WORKSHOP WITH PERFO DOOR 40022090.11V


cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (160kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x650x2000mm.

Strengths

The BOTT Cubio Mini Workshop with 2 Shelves is the ultimate storage cupboard
This fully equipped cupboard features a durable worktop and two adjustable shelves

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth650 mm
Colourblue
Show UNSPSC/ECL@SS
£ 1,258.97 excl. VAT
/ Each
£ 1,510.76 incl. VAT
  • Usually arrives within 14 working days