BOTT 16926571.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
Kitted cupboard
See technical informationReferences
Bott:16926571.19
Rubix:214A7351

Product details : BOTT 16926571.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
verso kitted cupboard 1050mm x 550mm x 2000mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. With 2 x 1900mm plain doors fitted with a 3 point lock. Supplied with 1 galvanised steel shelf with 60kg U.D.L capacity adjustable on a 25mm pitch and 1 enclosed mpx 25mm worktop. Complete with: 1 x 125mm drawer, 1 x 125mm drawer, each with 60kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 921.41 excl. VAT
/ Each
£ 1,105.69 incl. VAT
- Delivery usually within ( 16 ) days