Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031078.19V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
BOTT 40031078.19V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
Tool-holder cabinet Bott
References
bott:
40031078.19V
rubix:
214A8345
Technical specifications
Type
Wall Cupboards
Height
700
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031078.19V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
Perfo wall cupboard with 20 piece perfo accessory and hook kit and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Wall Cupboards
Height
700
mm
Width
650
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
343.64
excl. VAT
/
Each
£
412.37
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031076.19V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
SEALEY AP4804SS MOBILE STAINLESS STEEL TOOL CABINET 4 DRAWER
BOTT 16926571.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
BOTT CUPBOARD 2000 X 1050 X 650MM 40021113.11V
BOTT 40031078.77V CUBIO CUPBOARD
BOTT 16926770.11 VERSO 1050X550X2000H CUPD MD 4S
BOTT CUBIO SL-869-7.3 DRAWER CABINET 40020041.11V
BOTT CUBIO SMF-1069-1.1 CUPBOARD WITH PERFO DOOR 40021205.11V
BOTT 16926573.19 VERSO KITTED CUBD 1050X550X2000 MPX WTOP + 6 DRAW
BOTT CUPBOARD 2000 X 1050 X 650MM 40021101.11V
BOTT 40022096.24V CUBIO SMF-13620-3 HEAVY DUTY 48 PCE BIN CUPBOARD
BOTT 16926912.51 VERSO 525 X 550MM SHELF KIT
BOTT 16926571.24 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
BOTT 40031055.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 40022057.19V CUBIO SMF-13620-2.3 HEAVY DUTY 65 PCE BIN CUPD