BOTT CUPBOARD 2000 X 1050 X 650MM 40021162.11V
cubio cupboard perfo doors mini workshop 1 shelf 2 drws WxDxH: 1050x650x2000mm RAL 7035/5010
See technical informationReferences
Bott:40021162.11V
Rubix:2016663



Technical specifications
| Type | bott cupboard 2000 x 1050 x 650mm 40021162.11v |
|---|---|
| Height | 2000 mm |
Product details : BOTT CUPBOARD 2000 X 1050 X 650MM 40021162.11V
cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 1 adjustable height, galvanised steel shelf (100kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 2x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm.
Strengths
Perfo and louvre back panels for tools and small parts storage
Lockable steel doors with perfo liner panels
Lockable steel doors with perfo liner panels
Applications
Range of workplace uses
Suitable for maintenance and tool room use
Suitable for maintenance and tool room use
Technical specifications
Attributes
| Type | bott cupboard 2000 x 1050 x 650mm 40021162.11v |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Number of drawers | 2 |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,305.89 excl. VAT
/ Each
£ 1,567.07 incl. VAT
- Delivery usually within ( 16 ) days