BOTT BENCH 5 DRAWER MULTIPLEX 1500 X 750 X 840MM 41003133.11V
cubio pedestal bench (mpx) with 5 drawer pedestal cabinet WxDxH: 1500x750x840mm RAL 7035/5010
See technical informationReferences
Bott:41003133.11V
Rubix:2001488


Product details : BOTT BENCH 5 DRAWER MULTIPLEX 1500 X 750 X 840MM 41003133.11V
cubio pedestal bench with 5 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott cubio cabinet and a 40mm multiplex wood worktop. Cabinet size - WxDxH: 650x650x800mm. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.
Strengths
The BOTT Cubio pedestal bench with 5 drawer cabinet is a flexible, heavy duty bench system with an impressive load capacity of up to 1200kg
Applications
This pedestal bench combines a heavy duty 5 drawer cabinet with sturdy support legs to create an extremely useful and versatile storage system for a wide range of workplace environments
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Number of drawers | 5 |
Show UNSPSC/ECL@SS
£ 1,072.56 excl. VAT
/ Each
£ 1,287.07 incl. VAT
- Delivery usually within ( 16 ) days