BOTT 16922100.16 VERSO 700 X 600 X 930MM MOBILE STAND MPLX


verso mobile workstand with multiplex worktop WxDxH: 700x600x930mm RAL 7035

References
bott:16922100.16
rubix:2584218
ean:5039350028988
brand logo
brand logo
Technical specifications
Width700 mm
Height930 mm
See all Specifications

Product details : BOTT 16922100.16 VERSO 700 X 600 X 930MM MOBILE STAND MPLX


verso mobile workstand. Featuring a robust, steel channel, framework with 100mm diameter castors and a 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 700x600x930mm.

Technical specifications


Attributes
Width700 mm
Height930 mm
Depth600 mm
TypeMobile Workstand
Model16922100
Show UNSPSC/ECL@SS
£ 264.82 excl. VAT
/ Each
£ 317.78 incl. VAT
  • Usually arrives within 14 working days