SPARTEX SC841575LX5B CUPBD 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMST
Cupboard
See technical informationReferences
Spartex:UK-SC841575LX5B
Rubix:225A5567
Manufacturer :SC841575LX5B
Product details : SPARTEX SC841575LX5B CUPBD 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMST
Our Cantilever ESD Anti Static Bench range provide static dissipative properties which act as protection from an electrostatic charge for employees, and employers within the workplace. These workshop benches are ideal for electronic assembly industry. The workbench includes a wrist strap which is attached to the workbench which ensures that the user is earthed to the bench.
Technical specifications
Attributes
| Width | 1500 mm |
|---|---|
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 2,278.59 excl. VAT
/ Each
£ 2,734.31 incl. VAT
- Delivery usually within ( 6 ) days

