References
Bott:40031067.16V
Rubix:214A8323

Product details : BOTT 40031067.16V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
Perfo wall cupboard with 40 piece perfo accessory and hook kit and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
| Type | suspended cabinet |
|---|---|
| Height | 700 mm |
| Width | 1050 mm |
| Depth | 325 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 529.41 excl. VAT
/ Each
£ 635.29 incl. VAT
- Delivery usually within ( 16 ) days