References
Bott:40022096.16V
Rubix:214A8226

Product details : BOTT 40022096.16V CUBIO SMF-13620-3 HEAVY DUTY 48 PCE BIN CUPBOARD
Fitted with louvre doors and complete with 6 x galvanised 160kg U.D.L capacity shelves. Cupboard housing dimensions 1300mm (W) x 650mm (D) x 2000mm (H). Constructed of sheet steel with a RAL 7035/7035 light grey / light grey powder coat finish.
Technical specifications
Attributes
| Type | heavy duty system cupboards |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2,285.85 excl. VAT
/ Each
£ 2,743.02 incl. VAT
- Delivery usually within ( 16 ) days