BOTT 40021117.77V CUBIO CUPBOARD

Cupboard

See technical information

References

Bott:40021117.77V
Rubix:272A1479
brand logo

Technical specifications

Typebott 40021117.77v cubio cupboard
Height2000 mm
See all Specifications

Product details : BOTT 40021117.77V CUBIO CUPBOARD


Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors. With louvre backpanel and 60 piece bin kit. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm

Technical specifications


Attributes
Typebott 40021117.77v cubio cupboard
Height2000 mm
Width1050 mm
Depth650 mm
Colourgrey
£ 1,417.53 excl. VAT
/ Each
£ 1,701.04 incl. VAT
  • Delivery usually within ( 16 ) days

Type