BOTT 16927004.11 VERSO 800 X 550 X 980 MOBILE CAB 6D M
verso mobile cabinet with 6 drawers and mpx top WxDxH: 800x600x980mm RAL 7035/5010
See technical informationReferences
Bott:16927004.11
Rubix:2584357
EAN:5039350027325





Technical specifications
| Type | bott 16927004.11 verso 800 x 550 x 980 mobile cab 6d m |
|---|---|
| Height | 980 mm |
Product details : BOTT 16927004.11 VERSO 800 X 550 X 980 MOBILE CAB 6D M
verso mobile drawer cabinet with 6 drawers & multiplex top. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 125mm, 1x 175mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x600x980mm
Strengths
The BOTT Verso Mobile Cabinet offers portable storage that can be easily moved and transported throughout the workplace as and when required
Technical specifications
Attributes
| Type | bott 16927004.11 verso 800 x 550 x 980 mobile cab 6d m |
|---|---|
| Height | 980 mm |
| Width | 800 mm |
| Depth | 600 mm |
| Number of drawers | 6 |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 931.69 excl. VAT
/ Each
£ 1,118.03 incl. VAT
- Delivery usually within ( 16 ) days