BOTT CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR 40012084.11V


cubio cupboard with perfo doors & 4 shelves WxDxH: 800x525x2000mm RAL 7035/5010

References
bott:40012084.11V
rubix:80029331
brand logo
brand logo
Technical specifications

Product details : BOTT CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR 40012084.11V


cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 4 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x525x2000mm.

Strengths

The BOTT Cubio Cupboard with Perfo Panel Lined Doors offers durable and exceptional value storage for a range of workplace environments

Applications

This cupboard's Perfo panel lined doors provides additional and convenient storage space for tools and components

Technical specifications


Attributes
Height2000 mm
Width800 mm
Depth525 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 942.35 excl. VAT
/ Each
£ 1,130.82 incl. VAT
  • Usually arrives within 14 working days