References
Bott:40022096.77V
Rubix:272A1518

Product details : BOTT 40022096.77V CUBIO CUPBOARD
Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors and 48 piece bin, 6 Eurobin kit, 3x full depth, 3x shallow, adjustable height, galvanised steel shelves (160kg U.D.L.) and 3x 125mm high drawers with 100% extension (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x2000mm
Technical specifications
Attributes
| Type | bott 40022096.77v cubio cupboard |
|---|---|
| Height | 2000 mm |
| Width | 1300 mm |
| Depth | 650 mm |
| Number of drawers | 3 |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2,347.83 excl. VAT
/ Each
£ 2,817.40 incl. VAT
- Delivery usually within ( 16 ) days