BOTT 16926350.11 VERSO 525 X 550 X 2000MM CUPBOARD 1S 1R


verso PPE cupboard with 1 shelf, 1 rail WxDxH: 525x550x2000mm RAL 7035/5010

References
bott:16926350.11
rubix:2584399
ean:5039350025789
brand logo
brand logo
Technical specifications

Product details : BOTT 16926350.11 VERSO 525 X 550 X 2000MM CUPBOARD 1S 1R


verso PPE / janitorial kitted cupboard. Featuring a robust, fully welded steel housing and single, reinforced door with 1 adjustable height, galvanised steel shelf (75kg U.D.L.) and a hanging rail. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x2000mm.

Strengths

This specialised cupboard features a three point locking system for controlling access, galvanised shelves with 60kg UDL capacity, hanging rail for storing clothes and a plain door

Applications

The BOTT PPE and Janitorial Cupboard with standard door is perfect for efficiently storing cleaning equipment and supplies, protective clothing and non-hazardous solutions

Technical specifications


Attributes
Height2000 mm
Width525 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 463.20 excl. VAT
/ Each
£ 555.84 incl. VAT
  • Usually arrives within 14 working days