BAHCO 1470KCTRAY ROLL CART MIDDLE TRAY- ORANGE
Tool cabinet tray orange 1470KC
See technical informationReferences
Bahco:1470KCTRAY
Rubix:401A4437
EAN:7314150226702

Product details : BAHCO 1470KCTRAY ROLL CART MIDDLE TRAY- ORANGE
Large capacity tray for storing both small and bulky objects
Manufactured and designed for quick and easy assembly
Tray internal dimensions 750 mm x 425 mm x 77 mm
Manufactured and designed for quick and easy assembly
Tray internal dimensions 750 mm x 425 mm x 77 mm
Strengths
Middle Trays for 1470KC2 Roll Cart
Technical specifications
Attributes
| Logistic Weight | 6500 g |
|---|---|
| Type | 1470kctray |
| Height | 77 mm |
| Width | 757 mm |
| Depth | 425 mm |
| Number of drawers | 1 |
Show UNSPSC/ECL@SS
£ 49.10 excl. VAT
/ Each
£ 58.92 incl. VAT
- Delivery usually within ( 14 ) days
