BOTT 16926653.11 VERSO 1300 X 550 X 2000H CUPBOARD 4S


verso shelf cupboard with 4 shelves WxDxH: 1300x550x2000mm RAL 7035/5010

References
bott:16926653.11
rubix:2584405
ean:5039350095034
brand logo
brand logo
Technical specifications

Product details : BOTT 16926653.11 VERSO 1300 X 550 X 2000H CUPBOARD 4S


verso shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x550x2000mm.

Strengths

It features welded steel construction, three point locking doors and galvanised shelves with a high load capacity for safe and secure storage in the workplace

Applications

The BOTT Verso shelf cupboard offers strength and durability for long lasting use

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth550 mm
Colourblue
Show UNSPSC/ECL@SS
£ 899.64 excl. VAT
/ Each
£ 1,079.57 incl. VAT
  • Usually arrives within 14 working days