BOTT 40031064.24V CUBIO LVRE WALL CUPBOARD WITH 23 PCE BIN KIT

Cupboard

See technical information

References

Bott:40031064.24V
Rubix:214A8316
brand logo

Technical specifications

Typesuspended cabinet
Height700 mm
See all Specifications

Product details : BOTT 40031064.24V CUBIO LVRE WALL CUPBOARD WITH 23 PCE BIN KIT


Cubio Louvre wall cupboard supplied with 23 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.

Technical specifications


Attributes
Typesuspended cabinet
Height700 mm
Width800 mm
Depth325 mm
Colourred
£ 358.42 excl. VAT
/ Each
£ 430.10 incl. VAT
  • Delivery usually within ( 16 ) days

Type