Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
BRITOOL EXPERT 6 SCREWDRIVERS SET -FLARED / PH E160902
BRITOOL EXPERT 6 SCREWDRIVERS SET -FLARED / PH E160902
Set of 6 slotted-Phillips® screwdrivers
References
expert:
E160902
rubix:
2014577
ean:
3258951609026
Technical specifications
Number of elements
6
Imprint
Multiple imprint
Product details
Technical specifications
Product details : BRITOOL EXPERT 6 SCREWDRIVERS SET -FLARED / PH E160902
4 screwdrivers for slotted screws (mechanic): 2.5 x 75 - 3 x 75 - 4 x 100 - 5.5 x 125 mm.
2 Phillips® screwdrivers: PH1 x 100 - PH2 x 125.
Characteristics:
Pack: 5
Contains: 4 screwdrivers for slotted screws and 2 Phillips® screwdrivers
Qty: 6
[g]: 430
Technical specifications
Attributes
Number of elements
6
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.57
excl. VAT
/
Each
£
37.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY STHT0-60210 ESSENTIAL SCREWDRIVER SET OF 8 PC.
WERA 059298 K'FORM KOMPAKT 40 7PC
WERA 007680 334SK/6 SCREWDRIVER SET SL/PH K'FORM+ 6PC
STANLEY FATMAX TAMPERPROOF TORX SCREWDRIVER SET 6 PIECE 0-65-099
BAHCO 706-4 PRECISION SCREWDRIVER SET 7PCS
FACOM AEF.J1 AEF MICRO TECH SCREWDRIVER SET J1
IMPACT DRIVER NS.265M
FACOM AT.J12R2PB PRO-TWIST SCREWDRIVER SET 12 PIECE + 2 RACKS
WERA 073677 KRAFTFORM MICRO 12 ELECTRONICS 1 12PC
BAHCO 903T-2 TORX T-HANDLE SET
WERA 105622 335/350/355/6 SCREWDRIVER SET SL/PH/PZ K'FORM+ 6PC
FACOM AEX.J1 AEX MICRO TECH SCREWDRIVER SET J1
WERA 118156 2052/6 SCREWDRIVER SET HEX K'FORM MICRO 6PC
GEDORE SCREWDRIVER SET 2150-2160 PH-010
ROEBUCK 18PC W/SHOP SCEWDRIVER SET