WERA 051012 9650 MAGNETIC RAIL KRAFTFORM SCREWDRIVER SET 9PC


Screwdrivers composition Wera

References
wera:05051012001
rubix:265A5555
manufacturer :05051012001
ean:4013288228970
brand logo
brand logo

Product details : WERA 051012 9650 MAGNETIC RAIL KRAFTFORM SCREWDRIVER SET 9PC


9650 Magnetic rail Kraftform screwdriver set, 9 pieces 2x 932 A Screwdriver for slotted screws: 1x5.5x100 mm, 1.2x7x125 mm 1x 350 PH Screwdriver for Phillips screws: PH 2 x 100 mm 2x 355 PZ Screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm 2x 367 Screwdriver for TORX® screws: TX 20x100 mm, TX 25x100 mm 1x 335 Screwdriver for slotted screws: 0.8 x 4 x 100 mm 1x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 0.6 x 3.5 x 100 mm 1x 9611 Magnetic rail for up to 9 Kraftform screwdrivers, empty: 30 x 400 mm

Technical specifications


Attributes
No attributes to display for this product
£ 52.68 excl. VAT
/ Each
£ 63.22 incl. VAT
  • Usually arrives within 14 working days