UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 11/2XL


Cut Protection Glove

References
uvex:6060411
rubix:222A3302
ean:4048612051801
brand logo
brand logo
Technical specifications

Product details : UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 11/2XL


Made with the latest generation of patented uvex Bamboo TwinFlex® technology, the uvex D500 foam glove combines comfort features such as maximum flexibility, perfect fit and dexterity with outstanding cut protection performance to EN 388:2016 (level D) standard. The glove is highly resistant to abrasion, for prolonged product life and exceptional cost efficiency.

Strengths

•Ergonomic fit
Good grip
Excellent abrasion resistance
Very good tactile feel

Technical specifications


Attributes
Size11
TypeGlove
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
  • Usually arrives within 14 working days