TRAFFIGLOV TG1140 MICRODEX NITRILE GLOVES RED 4131A 7/S

MICRODEX ULTRA NITRILE

See technical informationSee documents

References

TraffiGlove:TG1140-7
Rubix:236A0229
EAN:5055681014124
brand logo

Technical specifications

Typeglove
Size7
Cutting resistance levela
See all Specifications

Documents

Product details : TRAFFIGLOV TG1140 MICRODEX NITRILE GLOVES RED 4131A 7/S


Fine gauge Polyamide liner offering outstanding dexterity. A glove of choice for those with sensitive skin as OEKO-TEX® approved. MicroDex coating makes it suitable for dry, damp and oily conditions

Technical specifications


Attributes
Typeglove
Size7
Cutting resistance levela
Main materialnylon
Usage environmentoily or greasy
Abrasion resistance level4
Coating of the glovesnitrile
Length230 mm
Colourred
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
  • In stock: Next day delivery

Size