Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 55 LEATHER GLOVE 8 M
TEGERA 55 LEATHER GLOVE 8 M
Leather glove TEGERA 55
References
tegera:
55-8
rubix:
386A1129
ean:
7392626005587
Technical specifications
Size
8
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 55 LEATHER GLOVE 8 M
TEGERA® 55, Leather glove, half-lined, 1,2-1,4 mm full grain oxhide of top quality, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
8
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.17
excl. VAT
/
Each
£
21.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 114 LEATHER GLOVE 6 XS
Portwest A150BKRXL Fortis Grip Glove Black SIZE XL
TEGERA 8835R SYNTHETIC GLOVE 10 XL
TEGERA 88800 LEATHER GLOVE 11 2XL
TEGERA 431 SYNTHETIC GLOVE CRF 9 L
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
SHOWA 341 ADVANCED GRIP MTP LATEX GLOVES GREY 8/L
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 11 PK1
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 880 SYNTHETIC GLOVE 6 XS
PORTWEST A200YERXL FURNITURE HIDE GLOVE YELLOW SIZE XL
TEGERA 14 LEATHER GLOVE 11 2XL
TEGERA 9250 TEXTILE GLOVE 10 XL
TEGERA 8106T LEATHER GLOVE 8 M
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 11