SKYTEC SKG00011FL SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 11/XXL
GLOBUS SKG00011F SKYTEC SAPPHIRE AERO GLOVES
See technical informationReferences
Skytec:SKG00011F/XXL
Rubix:256A1948

Product details : SKYTEC SKG00011FL SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 11/XXL
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | 4 |
| Coating of the gloves | nitrile |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- Usually arrives within 14 working days
