High-cut nit cut e gloves
Size | 11 |
---|---|
Cutting resistance level | E |
Main material | Para-Aramid |
Size | 11 |
---|---|
Cutting resistance level | E |
Main material | Para-Aramid |
Food contact | No |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Type | Glove |
Material | High Cut Fiber |
In stock: Next day delivery