Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885339 HSS TAP UNF 5/8 X 18 SECOND
CUTLINE 885339 HSS TAP UNF 5/8 X 18 SECOND
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
References
giss cutline:
885339
rubix:
215A7726
ean:
3660338386350
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885339 HSS TAP UNF 5/8 X 18 SECOND
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.85
excl. VAT
/
Each
£
34.62
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DORMER FINEST FLUTE SERIAL TAP E105 M15 X 1.0 NO.9
DORMER E500M2.5NO2 TAP M2.5 X 0.45 MM 5975456
DORMER HSS TAP M4NO8 E101M4NO8
GUHRING 00983 004.166 HAND TAPS 9009830041660
DORMER E500M4X.75NO3 TAP M4 X 0.75 MM 5976802
CUTLINE 885390 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 SECOND
CUTLINE 885485 HSS TAP 0BA TAPER
CUTLINE 885333 HSS TAP UNF 1/2 X 20 SECOND
DOR HSS TAP 1.3/4NO9
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
CUTLINE 885300 HSS TAP UNC 3/4 X 10 PLUG
DORMER E500M5X.9NO1 TAP M5 X 0.90 MM 5976902
CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE
DORMER E5343/4 SPIRAL POINT TAP 3/4 INCH X 10 5976545