Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885130 HSS TAP M5.0 X 0.8 SECOND
CUTLINE 885130 HSS TAP M5.0 X 0.8 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885130
rubix:
215A7523
ean:
3660338384332
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885130 HSS TAP M5.0 X 0.8 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.20
excl. VAT
/
Each
£
12.24
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885422 HSS TAP BSF 5/16 X 22 TAPER
DORMER E500M12NO1 TAP M12 X 1.75 MM 5975288
GUHRING 00886 016.007 HAND TAPS 9008860160070
CUTLINE 885379 HSS TAP BSW 5/16 X 18 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.0 NO.9
CUTLINE 885185 HSS TAP M8.0 X 1.0 SECOND FINE
GUHRING 00985 004.826 HAND TAPS 9009850048260
CUTLINE 885441 HSS TAP BSF 3/4 X 12 PLUG
GUHRING 00862 004.000 HAND TAPS 9008620040000
DORMER E500M3X.6NO3 TAP M3 X 0.60 MM 5975720
DORMER E500M20NO2 TAP M20 X 2.50 MM 5975610
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
DORMER COARSE TAP SET OF 3 E500M1.7NO6
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 1.5 NO.9
DORMER E500M4NO6 TAP M4 X 0.70 MM 5976783