Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 016.007 HAND TAPS 9008860160070
GUHRING 00886 016.007 HAND TAPS 9008860160070
Standard manual thread-cutters Gühring
References
gühring:
9008860160070
rubix:
345A2519
ean:
4031093262941
Technical specifications
Threading diameter
16
mm
Thread
1.5
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 016.007 HAND TAPS 9008860160070
Technical specifications
Attributes
Threading diameter
16
mm
Thread
1.5
mm
Total length
70
mm
Thread depth
22
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.00
excl. VAT
/
Each
£
46.80
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.25 NO.9
DORMER E500M45NO3 TAP M45 X 4.50 MM 5976841
CUTLINE 885131 HSS TAP M5.0 X 0.8 PLUG
CUTLINE 885167 HSS TAP M24.0 X 3.0 PLUG
CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
CUTLINE 885462 HSS TAP BSPF 1/2 X 14 TAPER
CUTLINE 885179 HSS TAP M5.0 X 0.5 SECOND FINE
DORMER E500M9NO1 TAP M9 X 1.25 MM 5977040
CUTLINE 885134 HSS TAP M6.0 X 1.0 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 2.0 NO.9
CUTLINE 885198 HSS TAP M12.0 X 1.25 PLUG FINE
GUHRING 00886 024.008 HAND TAPS 9008860240080
CUTLINE 885220 HSS TAP M22.0 X 1.5 SECOND FINE
DORMER E5345/8 SPIRAL POINT TAP 5/8 INCH X 11 5976561
DORMER E500M45NO1 TAP M45 X 4.50 MM 5976826