Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
References
giss cutline:
885455
rubix:
215A7837
ean:
3660338387456
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Threading (inch)
1/8
''
No. of threads per inch
28
Threading diameter (inch)
1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
DORMER HSS TAP 3/8NO9 E1193/8NO9
GUHRING 00987 009.525 HAND TAPS 9009870095250
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
CUTLINE 885385 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 PLUG
CUTLINE 885343 HSS TAP UNF 3/4 X 16 PLUG
CUTLINE 885298 HSS TAP UNC 3/4 X 10 TAPER
CUTLINE 885555 HSS UNC SPIRAL POINT TAP 7/16 X 14 INCH
CUTLINE 885284 HSS TAP UNC 3/8 X 16 SECOND
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
GUHRING 00985 004.826 HAND TAPS 9009850048260
DORMER FINEST FLUTE SERIAL TAP E105 M20 X 1.5 NO.9
DORMER FINEST FLUTE SERIAL TAP E105 M5 X .5 NO.9
CUTLINE 885500 HSS TAP BA 5 TAPER
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
CUTLINE 885499 HSS TAP BA 4 PLUG