Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00862 004.000 HAND TAPS 9008620040000
GUHRING 00862 004.000 HAND TAPS 9008620040000
Standard manual thread-cutters Gühring
References
gühring:
9008620040000
rubix:
345A1695
ean:
4031093259101
Technical specifications
Threading diameter
4
mm
Thread
0.7
mm
Total length
45
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00862 004.000 HAND TAPS 9008620040000
Technical specifications
Attributes
Threading diameter
4
mm
Thread
0.7
mm
Total length
45
mm
Thread depth
12
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.43
excl. VAT
/
Each
£
14.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885226 HSS TAP M24.0 X 2.0 SECOND FINE
CUTLINE 885224 HSS TAP M24.0 X 1.5 PLUG FINE
CUTLINE 885596 HSS SPIRAL POINT TAP 4BA
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
CUTLINE 885143 HSS TAP M9.0 X 1.25 PLUG
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
CUTLINE 885181 HSS TAP M6.0 X 0.75 TAPER FINE
DORMER E500M2NO2 TAP M2 X 0.40 MM 5975728
CUTLINE 885339 HSS TAP UNF 5/8 X 18 SECOND
CUTLINE 885333 HSS TAP UNF 1/2 X 20 SECOND
CUTLINE 885167 HSS TAP M24.0 X 3.0 PLUG
CUTLINE 885392 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 TAPER
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
CUTLINE 885508 HSS TAP BA 8 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M10 X 1.25 NO.9