References
Dormer:E102M14NO8
Rubix:1073193
EAN:7320760080085

Product details : DOR HSCO TAP M14NO8
Metric (M) tap with straight flute grooves and robust HSS-E, steam-tempered version for wire holes up to 1.5xD deep
Strengths
Bottoming chamfers have 1 to 2 threads. Plug chamfers have 3 to 5 threads. Taper chamfers have 7 to 10 threads and are typically used as a starter tap. They all can be used for threading blind holes
Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece. It is commonly used on low carbons, stainless steel and ferrous metals
Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece. It is commonly used on low carbons, stainless steel and ferrous metals
Applications
Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss-e |
| Drilling diameter | 12 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 11 mm |
| Coating | nitride |
| Threading diameter | 14 mm |
| Total length | 80 mm |
Show UNSPSC/ECL@SS
£ 125.48 excl. VAT
/ Each
£ 150.58 incl. VAT
- Usually arrives within 14 working days
