CUTLINE 885563 HSS UNF SPIRAL POINT TAP 5/16 X 24 INCH


CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH

References
giss cutline:885563
rubix:215A7937
ean:3660338388453
brand logo
brand logo
Technical specifications
Body materialHSS

Product details : CUTLINE 885563 HSS UNF SPIRAL POINT TAP 5/16 X 24 INCH



• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes

Technical specifications


Attributes
Body materialHSS
Show UNSPSC/ECL@SS
£ 12.43 excl. VAT
/ Each
£ 14.92 incl. VAT
  • Usually arrives within 14 working days