Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885394 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 PLUG
CUTLINE 885394 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 PLUG
HSS STRAIGHT FLUTE TAP
References
giss cutline:
885394
rubix:
215A7779
ean:
3660338386886
Product details
Technical specifications
Product details : CUTLINE 885394 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 PLUG
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.23
excl. VAT
/
Each
£
45.88
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND
DORMER E500M2NO6 TAP M2 X 0.40 MM 5975732
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
DORMER E500M16NO1 TAP M16 X 2.00 MM 5975340
DORMER E500M42NO2 TAP M42 X 4.50 MM 5976812
CUTLINE 885194 HSS TAP M12.0 X 1.0 SECOND FINE
CUTLINE 885490 HSS TAP BA 1 PLUG
CUTLINE 885324 HSS TAP UNF 5/16 X 24 SECOND
DORMER E500M9NO1 TAP M9 X 1.25 MM 5977040
CUTLINE 885170 HSS TAP M30 X 3.5 PLUG
CUTLINE 885333 HSS TAP UNF 1/2 X 20 SECOND
SPIRAL POINT TAP HSS GT 1/4 BSW
CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE
DORMER E500M2.5NO3 TAP M2.5 X 0.45 MM 5975461