Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00863 006.000 HAND TAPS HSS
GUHRING 00863 006.000 HAND TAPS HSS
Standard manual thread-cutters Gühring
References
gühring:
9008630060000
rubix:
285A5082
ean:
4031093259552
Technical specifications
Threading diameter
6
mm
Thread
1
mm
Total length
56
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00863 006.000 HAND TAPS HSS
Technical specifications
Attributes
Threading diameter
6
mm
Thread
1
mm
Total length
56
mm
Thread depth
16
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.83
excl. VAT
/
Each
£
16.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT
CUTLINE 885331 HSS TAP UNF 7/16 X 20 PLUG
DORMER E500M10NO1 TAP M10 X 1.50 MM 5975273
CUTLINE 885499 HSS TAP BA 4 PLUG
CUTLINE 885185 HSS TAP M8.0 X 1.0 SECOND FINE
DOR HSCO TAP M18NO8
CUTLINE 885296 HSS TAP UNC 5/8 X 11 SECOND
DORMER E500M33NO1 TAP M33 X 3.50 MM 5976778
CUTLINE 885466 HSS TAP BSPF 3/4 X 14 SECOND
CUTLINE 885320 HSS TAP UNF 1/4 X 28 TAPER
DORMER HSS TAP 1/8NO9 E1191/8NO9
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
DOR HSS TAP 12-24NO8
CUTLINE 885468 HSS TAP BSPF 1 X 11 TAPER
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER